Tactical Glove, Synthetic Leather Palm, 8-1/2" Length, Hook-and-Loop Cuff, Full Finger, Brown

  • Mfr # EXOT-GCOY-06-XXL

  • Zoro # G5479498


product price:  $17.99
/pr

Key Features

Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Tactical, General Purpose, Shooting, Mechanical, Military,Automotive, Glass Handling, Sheet Metal Work, Box Handling
Finger Style
Full Finger
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EXOT-GCOY-06-XXL
Zoro #
G5479498
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
2XL
Length
8-1/2"

Details

Item
Tactical Glove
Color
Brown
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Tactical, General Purpose, Shooting, Mechanical, Military,Automotive, Glass Handling, Sheet Metal Work, Box Handling
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Unlined
Back Material
Stretch Nylon/Neoprene
Standards
TAA Compliant
Temp. Range
32 Degrees F to 200 Degrees F
Cut
Clute
Stitching Material
Nylon
Knuckle Padding Material
Neoprene
Thumb Style
Reinforced
Grade of Leather
Synthetic
Glove Features
Breathable Back

Description

Tactical Gloves, 2XL, Tan, 8 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Suede Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Reinforced Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards TAA Compliant, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.