Tactical Glove, Synthetic Suede Palm, 10-1/4" Length, Hook-and-Loop Cuff, Full Finger, Black
Mfr # EXOT-GIBLK-06-XXL
Zoro # G3456583
product price:Â $20.89
/prKey Features
Size
2XL
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Suede
Application
Tactical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EXOT-GIBLK-06-XXL
Zoro #
G3456583
UPC #
696511854968
Country of Origin
Cambodia
Dimensions
Size
2XL
Length
10-1/4"
Details
Item
Tactical Glove
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Suede
Application
Tactical
Finger Style
Full Finger
Lining
Unlined
Back Material
Polyester
Knuckle Padding Material
Thermoplastic Rubber
Standards
TAA Compliant
Thumb Style
Reinforced
Grade of Leather
Synthetic
Glove Features
Breathable Back
Description
Tactical Gloves, 2XL, Black, 10 1/4 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Suede Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, Grade of Leather Synthetic, Reinforced Thumb Style, Full Finger Finger Style, Standards TAA Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.