Shop RED KAP
See all product information
Create Account
Men's Mens Gray Ls Dress Shirt 60/40, Cotton/Polyester, Button Fronts, 1 Pocket(s), Gray, XL
- Mfr # SR70GY 17 33
- Zoro # G1366797
product price:Â
$
28.49
/ea
Key Features
Size
XL
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR70GY 17 33
- Zoro #
- G1366797
- UPC #
- 883248022238
- Country of Origin
- Honduras
- Item
- Mens Gray Ls Dress Shirt 60/40
- Color
- Gray
- Material
- Cotton/Polyester
- Fabric Weight
- 4.25 oz/sq yd
- Fit
- Dress Shirt Fit
- Pockets
- 1
- Features
- Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
- Gender
- Men's
- Closure Type
- Button Fronts
- Type
- Long
- Number of Outside Pockets
- 1
- Style
- Dress
- Pattern
- Solid
- Series
- SR70
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry: Light Soil
- Collar Style
- Two Piece
- Pocket Locations
- Left Chest
- Front Closure Type
- Buttons
- Shell Material
- Cotton/Polyester
- Wire Color
- Gray
- Container Type
- Dress
- Sensor Body Style
- Dress
- Traction Material
- Cotton/Polyester
Dimensions
- Size
- XL
- Sleeve Length
- 33 in
- Length
- 33 in
- Minimum Chest Size
- 44 1/2 in
- Size-Body Type
- Regular
- Maximum Chest Size
- 46 in
- Maximum Neck Size
- 17 in
- Fits Chest Size
- Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Mens Gray Ls Dress Shirt 60/40, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 33 in, Size XL, Maximum Neck Size 17 in, Maximum Chest Size 46 in, Minimum Chest Size 44 1/2 in, Length 33 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.