Tactical Touchscreen Glove, Nylon Palm, 7" Length, Hook-and-Loop Cuff, Half Finger, Black, Size 2XL
- Mfr # IEXT-FIBLK-06-XXL
- Zoro # G1615553
product price:Â
$
17.99
/pr
Key Features
Color
Black
Cuff
Hook-and-Loop
Palm Material
Nylon
Application
Tactical
Finger Style
Half Finger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IEXT-FIBLK-06-XXL
- Zoro #
- G1615553
- UPC #
- 696511869467
- Country of Origin
- Cambodia
- Item
- Tactical Touchscreen Glove
- Color
- Black
- Cuff
- Hook-and-Loop
- Palm Material
- Nylon
- Application
- Tactical
- Finger Style
- Half Finger
- Closure Type
- Hook-and-Loop
- Lining
- Polyester
- Back Material
- Polyester
- Thumb Style
- Wing
- Cut
- 3D Pattern, Ergonomic
- Grade of Leather
- Synthetic
- ANSI/ISEA Abrasion Level
- 3
- Stitching Material
- Nylon
- Standards
- EN 388, TAA Compliant
- Knuckle Padding Material
- Thermoplastic Rubber
- EN 388 Rating
- 3121AP
- Glove Features
- Breathable Back
- Front Closure
- Hook-and-Loop
- Wire Color
- Black
Dimensions
- Size
- 2XL
- Length
- 7"
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Tactical Gloves, 2XL, Black, 7 in, Hook-and-Loop Cuff, Lining Polyester, Synthetic Suede Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Fingerless Finger Style, Standards EN 388, TAA Compliant, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.