Tactical Touchscreen Glove, Nylon Palm, 9" Length, Hook-and-Loop Cuff, Full Finger, Black, Size S
Mfr # IEXT-IBLK-02-S
Zoro # G1612001
product price:Â $31.89
/prKey Features
Cuff
Hook-and-Loop
Palm Material
Nylon
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IEXT-IBLK-02-S
Zoro #
G1612001
UPC #
696511866824
Country of Origin
Cambodia
Dimensions
Size
S
Length
9"
Details
Item
Tactical Touchscreen Glove
Color
Black
Cuff
Hook-and-Loop
Palm Material
Nylon
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Polyester
Back Material
Polyester
Stitching Material
Nylon
Thumb Style
Wing
ANSI/ISEA Cut Level
A2
ANSI/ISEA Abrasion Level
3
Grade of Leather
Synthetic
Cut
3D Pattern, Ergonomic
Standards
ANSI 105, CE Rated, EN 388:2016, TAA Compliant
Knuckle Padding Material
Thermoplastic Rubber
EN 388 Rating
3121AP
Description
Tactical Gloves, S, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI 105, CE Rated, EN 388:2016, TAA Compliant, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.