Tactical Touchscreen Glove, Nylon Palm, 9" Length, Hook-and-Loop Cuff, Polyester Lining, Black
Mfr # IEXT-FRIBLK-08-XXXXL
Zoro # G1611992
product price:Â $21.59
/prKey Features
Color
Black
Cuff
Hook-and-Loop
Palm Material
Nylon
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
Finger Style
Half on Thumb, Index, and Middle Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IEXT-FRIBLK-08-XXXXL
Zoro #
G1611992
UPC #
696511868583
Country of Origin
Indonesia
Dimensions
Size
4XL
Length
9"
Details
Item
Tactical Touchscreen Glove
Color
Black
Cuff
Hook-and-Loop
Palm Material
Nylon
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
Finger Style
Half on Thumb, Index, and Middle Finger
Closure Type
Hook-and-Loop
Lining
Polyester
Back Material
Polyester
Knuckle Padding Material
Thermoplastic Rubber
Thumb Style
Wing
Standards
EN 388, TAA Compliant
Cut
3D Pattern, Ergonomic
ANSI/ISEA Abrasion Level
3
Grade of Leather
Synthetic
Stitching Material
Nylon
EN 388 Rating
3121AP
Glove Features
Breathable Back
Description
Tactical Gloves, 4XL, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Synthetic Suede Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, 3 Half Finger Finger Style, Standards EN 388, TAA Compliant, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.