Tactical Touchscreen Glove, Silicone Palm, 9" Length, Hook-and-Loop Cuff, Full Finger, Brown
Mfr # IEXT-GCOY-05-XL
Zoro # G1615650
product price:Â $22.89
/prKey Features
Cuff
Hook-and-Loop
Palm Material
Silicone
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IEXT-GCOY-05-XL
Zoro #
G1615650
UPC #
696511867159
Country of Origin
Cambodia
Dimensions
Size
XL
Length
9"
Details
Item
Tactical Touchscreen Glove
Color
Brown
Cuff
Hook-and-Loop
Palm Material
Silicone
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Polyester
Back Material
Polyester
Standards
ANSI 105, CE Rated, EN 388:2016, TAA Compliant
Thumb Style
Wing
Stitching Material
Nylon
Cut
3D Pattern, Ergonomic
ANSI/ISEA Cut Level
A1
Grade of Leather
Synthetic
ANSI/ISEA Abrasion Level
5
Knuckle Padding Material
Neoprene
EN 388 Rating
3121
Description
Tactical Gloves, XL, Brown, 9 in, Hook-and-Loop Cuff, Lining Polyester, Synthetic Suede Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI 105, CE Rated, EN 388:2016, TAA Compliant, ANSI/ISEA Abrasion Level 5, ANSI/ISEA Cut Level A1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.