TCX Womens Glove, Synthetic Leather Palm, Pink

  • Mfr # TCX-21-XS

  • Zoro # G814338334


product price:  $12.89
/ea

Key Features

Color
Pink
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCX-21-XS
Zoro #
G814338334
UPC #
696511760016
Country of Origin
Indonesia

Dimensions

Size- Numeric
6
Size- Alpha
XS

Details

Item
Womens Glove
Color
Pink
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Glove Back Material
Nylon
Glove Features
Padded Knuckles, Thumb Sweat Wipe
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Series
TCX
Glove Construction
Cut and Sewn
Palm Style
Reinforced Palm
Pairs per Package
1
Glove Back Color
Pink
Glove Liner Material
Unlined
Oil-Resistant
No
Impact Protection Style
Low-Profile
Silicone-Free
No
Reflective Backing
No
Sold As
Pair
Knuckle Protection Material
Padded Knuckles
Touchscreen Compatible
No
Includes Double Palm
No

Description

Womens Glove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.