TCX Womens Glove, Synthetic Leather Palm, Pink

  • Mfr # TCX-25-XL

  • Zoro # G814338358


product price:  $12.89
/ea

Key Features

Color
Pink
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCX-25-XL
Zoro #
G814338358
UPC #
696511760054
Country of Origin
Indonesia

Dimensions

Size- Alpha
XL
Size- Numeric
10

Details

Item
Womens Glove
Color
Pink
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Series
TCX
Glove Back Material
Nylon
Hand Protection Style
Glove
Glove Features
Thumb Sweat Wipe
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Knuckle Protection Material
Padded Knuckles
Oil-Resistant
No
Includes Double Palm
No
Pairs per Package
1
Glove Liner Material
Unlined
Reflective Backing
No
Glove Construction
Cut and Sewn
Glove Back Color
Pink
Palm Style
Reinforced Palm
Touchscreen Compatible
No
Silicone-Free
No
Impact Protection Style
Low-Profile

Description

Womens Glove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.