Vibration Impact Mechanics Gloves, Synthetic Leather Palm, Black

  • Mfr # WWI2-07-XXXL
  • Zoro # G512534687
product price: 
$
17.89
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WWI2-07-XXXL
Zoro #
G512534687
UPC #
696511815273
Country of Origin
Indonesia

Dimensions

Glove Length
9 in
Size- Alpha
3XL
Size- Numeric
12

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, EN 388 Rating:2122
ANSI/ISEA Puncture Level
4
Glove Back Material
Nylon
ANSI/ISEA Abrasion Level
1
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Series
Vibration Impact
Oil-Resistant
Yes
ANSI/ISEA Cut Level
A3
Glove Hand Style
Left and Right
Knuckle Protection Material
Neoprene
Stitching Material
Nylon
Glove Features
Reinforced Thumb Crotch, Thumb Sweat Wipe
Silicone-Free
No
Impact Protection Style
Low-Profile
Glove Coating Coverage
Uncoated
Includes Double Palm
No
ANSI/ISEA Impact Level
Not Rated
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Force
66 N
Touchscreen Compatible
No
Glove Liner Material
Unlined
Minimum Temperature
Not Rated
Vibration Dampening Method
Gel
Reflective Backing
No
Glove Back Color
Black/Gray
Pairs per Package
1
Sold As
Pair
EN 388 Impact Rated
No
EN 388 Rating
2122
Palm Style
Gel Padding
Anti-Static
No
Latex-Free
Yes
Wire Color
Black

Description

Mechanics Gloves, Additional Hazard Protection Anti-Vibration, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Gel Padding, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Rated, Backing Style Nylon, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.