Welding Glove, Safety Cuff, Wing Thumb, Premium Leather, M, 1 PR
Mfr # WTIG-03-M
Zoro # G508994600
product price: $18.29
/prKey Features
Cuff Material
Cowhide
Application
TIG
Cuff Style
Safety
Glove Back Material
Cowhide
Palm Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTIG-03-M
Zoro #
G508994600
UPC #
696511852131
Country of Origin
China
Dimensions
Glove Size
M
Cuff Length
4 in
Details
Item
Welding Glove
Cuff Material
Cowhide
Application
TIG
Cuff Style
Safety
Glove Back Material
Cowhide
Palm Material
Leather
Thumb Style
Wing
Stitching Material
Kevlar(R)
Leather Palm Process
Grain
Glove Cut
Gunn - Full Back
Welding Glove Application
TIG
Glove Construction
Seamless
Leather Glove Style
Work
EN 388 Rating
2112
Standards
ANSI, EN 388
Glove Materials
Leather
Glove Features
Aerospace, Automotive
ANSI/ISEA Puncture Level
3
Leather Grade
Premium
Description
Welding Glove, Welding Glove Application TIG, Glove Back Material Cowhide, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size M, Cuff Material Cowhide, 1 Pair
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.