WFG2 Mechanics Gloves, Synthetic Leather Palm, Nylon Back, S, Black

  • Mfr # WFG-02-S

  • Zoro # G4510362


product price:  $13.19
/pr

Key Features

Glove Size
S
Color
Black
Cuff Style
Shirred Slip-On
Glove Length
9 in
Palm Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFG-02-S
Zoro #
G4510362
UPC #
696511070023
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
9 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Home, Shop, Light Construction, Maintenance, Transportation, Landscaping, Yard Work
Palm Construction
Single Layer and Seamless
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Finger Style
Full
Back Material
Ribbed Stretch Nylon
Closure Type
Hook-and-Loop
Knuckle Padding Material
TPR
Cuff
Adjustable
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
1
Glove Back Material
Nylon
Reflective Backing
No
Includes Double Palm
No
Brand and Series
Ironclad Workforce WFG2
Knuckle Protection Material
Neoprene
Silicone-Free
No
Glove Materials
Nylon
Includes Red Palm
No
Water Resistant
No
Palm Style
Single Layer
Series
WFG2
Latex-Free
Yes
Includes Padded Palm
Yes
Includes Pinch Point Protection
No
Touchscreen Compatible
No
ANSI/ISEA Puncture Force
50 N
Anti-Static
No
Glove Hand Style
Left and Right
Glove Liner Material
Unlined
Includes Keypad Nib
No
Touchscreen Nib
No
Windproof
Yes
Includes ID Panel
Yes
EN 388 Rating
3121
Low-Profile Impact Protection
No
Glove Features
ID Panel, Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Impact Protection Coverage
Knuckles
Includes Pull Strap
Yes
EN 388 Impact Rated
No
Includes Heat Pack Pocket
No
Glove Construction
Cut and Sewn
Rope Channel Reinforcement
No
Thumb Sweat Wipe
Yes
High-Visibility
No
Minimum Temperature
Not Rated
Glove Back Color
Black
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Glove Backing Material
Nylon
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Nylon with Neoprene Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.