Workcrew(R) Mechanics Gloves, Synthetic Leather Palm, Black/Yellow

  • Mfr # WCG-07-XXXL
  • Zoro # G512534618
product price: 
$
12.19
/pr

Key Features

Color
Black/Yellow
Cuff Style
Slip-On
Glove Length
9 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WCG-07-XXXL
Zoro #
G512534618
UPC #
696511491170
Country of Origin
Indonesia

Dimensions

Glove Length
9 in
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Mechanics Gloves
Color
Black/Yellow
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, EN388 3121
Glove Hand Style
Left and Right
Stitching Material
Nylon
Series
Workcrew(R)
Cuff Material
Neoprene
Hand Protection Style
Glove
ANSI/ISEA Abrasion Level
3
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Glove Back Material
Nylon
ANSI/ISEA Puncture Level
2
Glove Features
Reinforced Thumb Strap, Thumb Sweat Wipe
ANSI/ISEA Impact Level
Not Rated
Sold As
Pair
Pairs per Package
1
Silicone-Free
No
Impact Protection Style
Low-Profile
Glove Back Color
Black
Palm Style
Single Layer
Touchscreen Compatible
No
Glove Coating Coverage
Uncoated
ANSI/ISEA Puncture Force
29 N
Reflective Backing
No
Glove Liner Material
Unlined
Minimum Temperature
Not Rated
Includes Double Palm
No
Glove Construction
Cut and Sewn
Latex-Free
Yes
EN 388 Impact Rated
No
Anti-Static
No
EN 388 Rating
3121
Wire Color
Black/Yellow

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Rated, Backing Style Nylon, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.