Shop IRONCLAD PERFORMANCE WEAR
See all product information
Create Account
WorkGlove, XL, Ylw, Ylw, HPPE/Steel Knit, PR
- Mfr # KCI6VSN-05-XL
- Zoro # G724937603
product price:Â
$
16.19
/pr
Sold in multiples of 12Â prs for
$194.28
Key Features
Knit Material Color
Yellow
Standards
EN388
Double-Dipped
No
Glove Length
10.83 in
ANSI/ISEA Cut Level
A6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KCI6VSN-05-XL
- Zoro #
- G724937603
- UPC #
- 10696511889455
- Country of Origin
- China
- Item
- Work Glove
- Knit Material Color
- Yellow
- Standards
- EN388
- Double-Dipped
- No
- ANSI/ISEA Cut Level
- A6
- ANSI/ISEA Abrasion Level
- 3
- Includes Reinforced Thumb Crotch
- Yes
- Gender
- Unisex
- Palm Type
- Coated
- Knit Material
- HPPE/Steel Knit
Dimensions
- Glove Length
- 10.83 in
- Size- Alpha
- XL
- Thickness
- 18 ga
- Size- Numeric
- 10
Description
Work Glove, ANSI/ISEA Cut Level A6, Glove Style Seamless Knit, Knit Material HPPE/Steel Knit, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Standards EN388, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.