Wrenchworx(R) Mechanics Gloves, Synthetic Leather Palm, Black

  • Mfr # WWX2-07-XXXL
  • Zoro # G412486994
product price: 
$
12.69
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
10 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WWX2-07-XXXL
Zoro #
G412486994
UPC #
696511815372
Country of Origin
Indonesia

Dimensions

Glove Length
10 in
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, EN388 2132
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
2
Hand Protection Style
Glove
Series
Wrenchworx(R)
Glove Back Material
Nylon
Knuckle Protection Material
Neoprene
Stitching Material
Nylon
Oil-Resistant
Yes
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Puncture Level
4
Glove Features
Reinforced Thumb Strap, Thumb Sweat Wipe
Impact Protection Style
Low-Profile
Glove Liner Material
Unlined
Glove Construction
Cut and Sewn
Includes Double Palm
No
ANSI/ISEA Impact Level
Not Rated
Glove Coating Material
Dupont(TM) Teflon(R)
Palm Style
Single Layer
Silicone-Free
No
Minimum Temperature
Not Rated
ANSI/ISEA Puncture Force
78 N
Glove Coating Coverage
Palm
Glove Back Color
Black
Pairs per Package
1
Sold As
Pair
Reflective Backing
No
Touchscreen Compatible
No
EN 388 Impact Rated
No
EN 388 Rating
2132
Grip Coating Material
Synthetic Leather
Anti-Static
No
Latex-Free
Yes
Wire Color
Black

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Rated, Backing Style Nylon with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products