Wrenchworx(R) Mechanics Gloves, Synthetic Leather Palm, Nylon Back, M, Black

  • Mfr # WWX2-03-M

  • Zoro # G5392606


product price:  $15.69
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Application
Professional Mechanics, Power Sports, Hand and Power Tool Use
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WWX2-03-M
Zoro #
G5392606
UPC #
696511815334
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
9 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Professional Mechanics, Power Sports, Hand and Power Tool Use
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388:2003 2132; CE Rated
Thumb Style
Wing
Cuff
Adjustable
Stitching Material
Nylon
Back Material
Ribbed Nylon/Spandex
Closure Type
hook-and-loop
Knuckle Padding Material
Neoprene
Finger Style
Full
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Puncture Level
4
Includes Red Palm
No
Includes Pinch Point Protection
No
Glove Liner Material
Unlined
EN 388 Rating
2132
Glove Construction
Cut and Sewn
Brand and Series
Ironclad Wrenchworx(R) WWX2
Glove Hand Style
Left and Right
Includes Keypad Nib
No
EN 388 Impact Rated
No
Windproof
No
Reflective Backing
No
Includes Double Palm
No
Water Resistant
No
Includes ID Panel
No
Silicone-Free
No
Impact Protection Coverage
Knuckles
Low-Profile Impact Protection
No
Glove Materials
Nylon
Touchscreen Nib
No
Includes Pull Strap
Yes
Glove Back Material
Nylon
Includes Padded Palm
No
ANSI/ISEA Puncture Force
78 N
Rope Channel Reinforcement
No
Thumb Sweat Wipe
Yes
Series
Wrenchworx(R)
Latex-Free
Yes
Palm Style
Single Layer
Anti-Static
No
Knuckle Protection Material
Neoprene
Touchscreen Compatible
No
Glove Features
Reinforced Thumb Strap, Thumb Sweat Wipe
Includes Heat Pack Pocket
No
High-Visibility
No
Glove Coating Coverage
Palm
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Black
Oil-Resistant
Yes
Minimum Temperature
Not Rated
Glove Backing Material
Nylon
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather
Glove Coating Material
Dupont(TM) Teflon(R)
Pairs per Package
1
Grip Coating Material
Synthetic Leather
Sold As
Pair
Impact Protection Style
Low-Profile
Hand Protection Style
Glove

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Nylon with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products