Wrenchworx(R) Mechanics Gloves, Synthetic Leather Palm, Nylon Back, S, Black

  • Mfr # WWX2-02-S

  • Zoro # G5311363


product price:  $15.69
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Application
Professional Mechanics, Power Sports, Hand and Power Tool Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWX2-02-S
Zoro #
G5311363
UPC #
696511815327
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
9 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Professional Mechanics, Power Sports, Hand and Power Tool Use
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388:2003 2132; CE Rated
Back Material
Ribbed Nylon/Spandex
Finger Style
Full
Cuff
Adjustable
Thumb Style
Wing
Knuckle Padding Material
Neoprene
Closure Type
hook-and-loop
Stitching Material
Nylon
ANSI/ISEA Puncture Level
4
ANSI/ISEA Abrasion Level
2
Glove Features
Reinforced Thumb Strap, Thumb Sweat Wipe
Includes Red Palm
No
Rope Channel Reinforcement
No
Brand and Series
Ironclad Wrenchworx(R) WWX2
Palm Style
Single Layer
EN 388 Rating
2132
Reflective Backing
No
Includes Double Palm
No
Anti-Static
No
Water Resistant
No
Glove Back Material
Nylon
Includes Keypad Nib
No
Series
Wrenchworx(R)
Low-Profile Impact Protection
No
Touchscreen Nib
No
Includes Heat Pack Pocket
No
Glove Hand Style
Left and Right
Glove Construction
Cut and Sewn
Includes Pinch Point Protection
No
Silicone-Free
No
ANSI/ISEA Puncture Force
78 N
Windproof
No
Glove Materials
Nylon
Thumb Sweat Wipe
Yes
Touchscreen Compatible
No
Includes Padded Palm
No
Includes Pull Strap
Yes
Includes ID Panel
No
Knuckle Protection Material
Neoprene
Latex-Free
Yes
Impact Protection Coverage
Knuckles
EN 388 Impact Rated
No
Glove Liner Material
Unlined
High-Visibility
No
Glove Coating Coverage
Palm
Glove Back Color
Black
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
Yes
Minimum Temperature
Not Rated
Glove Backing Material
Nylon
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined
Hand Protection Style
Glove
Sold As
Pair
Pairs per Package
1
Grip Coating Material
Synthetic Leather
Impact Protection Style
Low-Profile
Glove Coating Material
Dupont(TM) Teflon(R)

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Nylon with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.