Zoro Homepage

COMMAND IEX-HZI5 Mechanics Gloves, Synthetic Leather Palm, Polyester Back, XXL

  • Mfr # IEX-HZI5-06-XXL

  • Zoro # G300719678


product price: $26.29
/ea

Key Features

Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEX-HZI5-06-XXL
Zoro #
G300719678
UPC #
696511878964
Country of Origin
Indonesia

Dimensions

Glove Size
XXL
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI 105, EN 388-2016
ANSI/ISEA Puncture Force
45 N
Touchscreen Compatible
Yes
High-Visibility
Yes
Impact Protection Coverage
Back
ANSI/ISEA Cut Level
A6
Includes Pull Strap
No
Knuckle Protection Material
TPR
Includes Heat Pack Pocket
No
Includes Pinch Point Protection
No
Includes ID Panel
No
Anti-Static
No
Glove Features
Breathable Back, High-Visibility, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Construction
Cut and Sewn
Glove Materials
Terry Cloth, TPR
Brand and Series
Ironclad IEX-HZI
Includes Red Palm
No
Palm Style
Padded, Reinforced
EN 388 Rating
3X43FP
Reinforcement Coverage
Reinforced Palm
Reflective Backing
Yes
ANSI/ISEA Abrasion Level
3
Water Resistant
No
Includes Keypad Nib
No
Touchscreen Nib
No
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
2,200
Includes Double Palm
No
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
Thumb Sweat Wipe
Yes
EN 388 Impact Rated
Yes
Windproof
No
ANSI/ISEA Cut Load
3,131 g
Glove Back Material
Polyester
Glove Safety Features
High-Visibility
Impact Glove Type
CE Rated
Series
COMMAND IEX-HZI5
Includes Padded Palm
Yes
Low-Profile Impact Protection
Yes
Glove Liner Material
HPPE
ANSI/ISEA Impact Level
2
Glove Back Color
Orange/Yellow
Cut-Resistance Coverage
Full
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Vibration Dampening Method
Padding
High-Visibility Features
High-Visibility Backing and Fingers
Sold As
Pair
Pairs per Package
12
Oil-Resistant
No
Impact Protection Style
Low-Profile
Hand Protection Style
Glove
Silicone-Free
No
Glove Backing Material
Polyester
Glove Lining Material
HPPE
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products