Tactical Touchscreen Glove, Silicone Palm, 9" Length, Hook-and-Loop Cuff, Full Finger, Black (Discontinued)
- Mfr # IEXT-GIBLK-06-XXL
- Zoro # G1615720
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IEXT-GIBLK-06-XXL
Zoro #
G1615720
UPC #
696511866961
Country of Origin
Cambodia
Dimensions
Size
2XL
Length
9"
Details
Item
Tactical Touchscreen Glove
Color
Black
Cuff
Hook-and-Loop
Palm Material
Silicone
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Polyester
Back Material
Polyester
Stitching Material
Nylon
Cut
Ergonomic, 3D Pattern
Grade of Leather
Synthetic Leather
Thumb Style
Wing
Cut-Resistant Material
None
Standards
ANSI, CE
Knuckle Padding Material
Thermoplastic Rubber
ANSI/ISEA Abrasion Level
5
Description
Tactical Touchscreen Glove, 2XL, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Silicone Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.