Tactical Touchscreen Glove, Nylon Palm, 9" Length, Hook-and-Loop Cuff, Full Finger, Brown, Size 2XL
Mfr # IEXT-PCOY-06-XXL
Zoro # G1616113
product price: $17.75
/prKey Features
Color
Brown
Cuff
Hook-and-Loop
Palm Material
Nylon
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IEXT-PCOY-06-XXL
Zoro #
G1616113
UPC #
696511867067
Country of Origin
Cambodia
Dimensions
Size
2XL
Length
9"
Details
Item
Tactical Touchscreen Glove
Color
Brown
Cuff
Hook-and-Loop
Palm Material
Nylon
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Polyester
Back Material
Polyester
Knuckle Padding Material
Neoprene
Cut-Resistant Material
None
Cut
Ergonomic, 3D Pattern
Grade of Leather
Synthetic Leather
Standards
ANSI, CE
ANSI/ISEA Cut Level
A2
Thumb Style
Wing
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
3
EN 388 Rating
2121
Description
Tactical Gloves, 2XL, Brown, 9 in, Hook-and-Loop Cuff, Lining Polyester, Synthetic Suede Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI 105, CE Rated, EN 388:2016, TAA Compliant, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.