Tactical Glove, Synthetic Leather and Foam Padding Palm, Closed Cuff, Full Finger, Green, Size 2XL
Mfr # EXOT-IODG-06-XXL
Zoro # G5479190
product price: $21.39
/prKey Features
Cuff
Closed
Palm Material
Synthetic Leather and Foam Padding
Application
Tactical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXOT-IODG-06-XXL
Zoro #
G5479190
UPC #
-
Country of Origin
Cambodia
Dimensions
Size
2XL
Details
Item
Tactical Glove
Color
Green
Cuff
Closed
Palm Material
Synthetic Leather and Foam Padding
Application
Tactical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Back Material
Stretch Polyester/Neoprene
Knuckle Padding Material
Thermoplastic Rubber
Grade of Leather
Synthetic
Thumb Style
Reinforced
Standards
TAA Compliant
Glove Features
Breathable Back
Description
Tactical Gloves, 2XL, Green, Hook-and-Loop Cuff, Synthetic Suede Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Reinforced Thumb Style, Full Finger Finger Style, Standards TAA Compliant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.