Zoro Homepage

Tactical Glove, Synthetic Leather and Foam Padding Palm, Closed Cuff, Full Finger, Green, Size M

  • Mfr # EXOT-IODG-03-M

  • Zoro # G5479227


product price: $21.39
/pr

Key Features

Cuff
Closed
Palm Material
Synthetic Leather and Foam Padding
Application
Tactical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXOT-IODG-03-M
Zoro #
G5479227
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
M

Details

Item
Tactical Glove
Color
Green
Cuff
Closed
Palm Material
Synthetic Leather and Foam Padding
Application
Tactical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Back Material
Stretch Polyester/Neoprene
Knuckle Padding Material
Thermoplastic Rubber
Thumb Style
Reinforced
Grade of Leather
Synthetic
Standards
TAA Compliant
Glove Features
Breathable Back

Description

Tactical Gloves, M, Green, Hook-and-Loop Cuff, Synthetic Suede Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Reinforced Thumb Style, Full Finger Finger Style, Standards TAA Compliant, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.