Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ironclad Performance Wear Tactical Touchscreen Glove, Nylon Palm, 9" Length, Hook-and-Loop Cuff, Full Finger, Green, Size XL IEXT-IODG-05-XL

Tactical Touchscreen Glove, Nylon Palm, 9" Length, Hook-and-Loop Cuff, Full Finger, Green, Size XL (Discontinued)

  • Mfr # IEXT-IODG-05-XL
  • Zoro # G1615912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEXT-IODG-05-XL
Zoro #
G1615912
UPC #
696511867555
Country of Origin
Cambodia

Dimensions

Size
XL
Length
9"

Details

Item
Tactical Touchscreen Glove
Color
Green
Cuff
Hook-and-Loop
Palm Material
Nylon
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Polyester
Back Material
Polyester
Grade of Leather
Synthetic Leather
Knuckle Padding Material
Thermoplastic Rubber
ANSI/ISEA Abrasion Level
3
Stitching Material
Nylon
Cut-Resistant Material
None
Thumb Style
Wing
Standards
ANSI, CE
Cut
Ergonomic, 3D Pattern

Description

Tactical Touchscreen Glove, XL, Green, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.