Shop IRONCLAD PERFORMANCE WEAR

Coated Glove, Nitrile, Sandy, Palm, Not Rated Abrasion Level, Black/Blue/Gray, XS (6)

  • Mfr # R-HDR-01-XS

  • Zoro # G000419717


product price: 
$
7.25
/ea

Key Features

Glove Size
XS (6)
Color
Black/Blue/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R-HDR-01-XS
Zoro #
G000419717
UPC #
696511873914
Country of Origin
China
Item
Coated Glove
Color
Black/Blue/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Glove Coating Finish
Sandy
Standards
ANSI
Glove Construction
Seamless Knit
Waterproof
Yes
Glove Coating Color
Black/Blue
Series
Hydro
Insulated
No
Brand and Series
Ironclad Hydro
Finger Coverage
Full Finger
Low-Profile Impact Protection
No
Cuff Style
Knit
Latex-Free
No
Oil Resistant
Yes
ANSI/ISEA Cut Load
227 g
Base Coating Material
Nitrile
ANSI/ISEA Cut Level
A1
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
ANSI/ISEA Cut Level - 2011
1
Glove Materials
Polyester/Spandex
Water Resistant
Yes
Includes Pull Strap
No
Glove Material Color
Black, Blue
Cut-Resistance Coverage
Palm Side
Base Coating Coverage
Palm
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Glove Features
Silicone-Free, Touchscreen Compatible
Minimum Temperature
Not Rated
Coating Type
Double Dipped
Double-Dipped
Yes

Description

Coated Glove, ANSI/ISEA Cut Level A1, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.