Men's Met Guard Heavy Duty Work Boot, 9 1/2 D, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505
  • Zoro # G8615826
product price: 
$
329.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
505
Zoro #
G8615826
UPC #
094729117880
Country of Origin
United States
Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chemical Resisting Sole
No
Shank Material
Steel
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.71
Metatarsal Guard
External
Footwear Closure Type
Lace Up
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Non Metallic Upper
No
Static Dissipative
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Synthetic Fabric
Upper Material Description
Leather
Non-Marking Sole
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Max. Heat Rating
300 Degrees F
Standards
ASTM F2413-18
Footwear Construction Type
Welted
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Puncture Resistant Insole
No
Insulated
No
Footwear Sole Pattern
Textured
Insole System
Nonremovable
Footwear Style
High-Cut Work Boot
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
No
Heel Style
Flat Heel
Upper Color
Brown
Metatarsal Guard Style
External
Heat Resistant
No
Series
Int Hi Steel Toe
Slip Resistant
No
Insole Technology
Non-Removable
Style Family
8-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Welted
Heel Definition
Flat Heel
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.71
Liner Technology
Dri-Lex(R)
Closure
Lace Up
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
External
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
For Outdoor Traction
No
Metatarsal Guard Location
External
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
9 1/2
Width
D
Height
8 in
Heel Height
3/4 in
Footwear Width
D
Overall Height
8 in
Size (PRINT)
9 1/2

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.