Shop IRONCLAD PERFORMANCE WEAR

Coated Glove, Nitrile, Sandy, Palm, Not Rated Abrasion Level, Black/Gray/White, M (8)

  • Mfr # R-NTR-03-M

  • Zoro # G800419665


product price: 
$
5.49
/ea

Key Features

Color
Black/Gray/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R-NTR-03-M
Zoro #
G800419665
UPC #
696511873839
Country of Origin
China
Item
Coated Glove
Color
Black/Gray/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Glove Coating Finish
Sandy
Standards
ANSI
Glove Construction
Seamless Knit
Touchscreen Compatible
Yes
Series
Nitro
Waterproof
No
ANSI/ISEA Cut Level - 2011
1
Glove Coating Color
Black
Finger Coverage
Full Finger
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Cut Level
A1
Glove Materials
Polyester/Spandex
Glove Hand Style
Left and Right
Water Resistant
Yes
Latex-Free
No
Brand and Series
Ironclad Nitro
Cuff Style
Knit
ANSI/ISEA Cut Load
227 g
Includes Pull Strap
No
Insulated
No
Base Coating Material
Nitrile
Oil Resistant
Yes
Glove Material Color
Black, Green, White
Base Coating Coverage
Palm
Low-Profile Impact Protection
No
Knit Material Color
Gray
Minimum Temperature
Not Rated
Double-Dipped
Yes
Coating Type
Double Dipped
Includes Reinforced Thumb Crotch
No
Glove Features
Silicone-Free, Touchscreen Compatible

Description

Coated Glove, ANSI/ISEA Cut Level A1, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.