Shop MCR SAFETY

BearKat (BK3), Safety Glasses, UV-AF Anti-Scratch, Light Blue Lens, Light Blue Arms, Frameless

  • Mfr # BK313
  • Zoro # G4456846

product price: 
$
2.95
/ea
Sold in multiples of 12 for $35.40

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Light Blue
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BK313
Zoro #
G4456846
UPC #
766868281547
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
3 1/2 in

Details

Item
Safety Glasses
Lens Color
Light Blue
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Light Blue
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
BearKat (BK3)
Frame Style
Wraparound
Standards
ANSI Z87+
X-Ray Detectable
Yes
UV Protection
99.9% UV Protection
Metal Detectable
Yes
Gender
Unisex
Photochromatic Lens
No
Visible Luminous Transmission
0.68
Includes Padded Arms
Yes
Includes Brow Lining
No
Includes Anti-Static Lens Coating
No
Arm Tip Type
Wraparound
Arm Material
Polycarbonate
Includes No Lens Coatings
No
Nose Bridge Material
TPR
Includes Scratch-Resistant Lens Coating
Yes
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Dielectric Protection
No
Includes Padded Nose Piece
Yes
Includes Eye Socket Lining
No
For Small Heads Designation
Not Rated for Small Heads
Includes Polarized Lens Coating
No
Includes Anti-Fog Lens Coating
No
Arm Color
Light Blue
Hinge Type
Barrel
Application
General Purpose
Temple Tip Features
Contoured
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
Nose Bridge Adjustment Type
Flexible
Padding Location
Nose Bridge, Temples

Description

Safety Glasses, Series BK3, Gender Unisex, Lens Color Light Blue, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Blue, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Light Blue, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable, Standards ANSI Z87+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.