Shop IRONCLAD PERFORMANCE WEAR
See all product information
Create Account
Coated Glove, Nitrile, Sandy, Palm, Not Rated Abrasion Level, Black/Gray/White, XL (10)
Mfr # R-NTR-05-XL
Zoro # G500419736
product price:Â
$
5.49
/ea
Key Features
Color
Black/Gray/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-NTR-05-XL
- Zoro #
- G500419736
- UPC #
- 696511873853
- Country of Origin
- China
Dimensions
- Glove Size
- XL (10)
- Thickness
- 15 ga
- Glove Length
- 11 in
- Size- Numeric
- 10
- Size- Alpha
- XL
Description
Coated Glove, ANSI/ISEA Cut Level A1, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.