Shop IRONCLAD PERFORMANCE WEAR

Leather Gloves, Hi-Viz Orange/Yellow, L, PR

  • Mfr # EXO2-HVIP-04-L
  • Zoro # G5572878

product price: 
$
29.55
/pr

Key Features

Palm Material
Pigskin
Palm Construction
1-Layer
Standards
EN 388
Insulated
Yes
Knuckle Padding Material
TPR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EXO2-HVIP-04-L
Zoro #
G5572878
UPC #
-
Country of Origin
China
Item
Winter Leather Impact Gloves
Palm Material
Pigskin
Palm Construction
1-Layer
Standards
EN 388
Insulated
Yes
Knuckle Padding Material
TPR
Color
Hi-Viz Orange/Yellow
ANSI/ISEA Cut Level
A1
Closure Type
Elastic
Glove Back Material
Nylon
Finger Style
Full Finger
Features
Insulated, Pigskin Leather
Cuff
Slip-On
Hand
Left and Right
Series
Hi-Viz
Water Resistant
No
ANSI/ISEA Impact Level
Not Tested
Rope Channel Reinforcement
No
Leather Color
Brown/Yellow
Glove Construction
Cut and Sewn
EN 388 Impact Rated
No
Includes Double Palm
No
EN 388 Rating
3121
Glove Materials
Pigskin
ANSI/ISEA Puncture Force
82 N
Knuckle Protection Material
TPR
ANSI/ISEA Abrasion Level
3
Cuff Material
Nylon
Glove Hand Style
Left and Right
Includes ID Panel
Yes
Waterproof
No
Leather Palm Process
Grain
Glove Back Color
Orange/Yellow
Thumb Style
Wing
Includes Padded Palm
No
Thumb Sweat Wipe
No
Glove Insulation Material
HeatKeep(R)
Includes Pinch Point Protection
Yes
Finger Coverage
Full Finger
Leather Glove Style
Drivers
Stitching Material
Kevlar(R)
Brand and Series
IronClad Hi-Viz
Glove Safety Features
High-Visibility
Low-Profile Impact Protection
Yes
Glove Cut
Gunn
Glove Leather Grade
A, B
Glove Liner Material
Polyester
Glove Insulation Weight
150 g
Includes Red Palm
No
Windproof
Yes
Reflective Backing
Yes
Touchscreen Compatible
No
Cuff Style
Knit
Leather Grade
Standard
Cuff Color
Orange
Includes Pull Strap
No
Includes Keypad Nib
No
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
3
High-Visibility
Yes
Palm Color
Tan
ANSI/ISEA Abrasion Cycles
2,500
Oil-Resistant
No
High-Visibility Features
High-Visibility Backing
Minimum Temperature
20 Degrees F
Palm/Back Material
Pigskin with Nylon Back
Glove Features
High-Visibility, Padded Knuckles
Includes Reinforced Thumb Crotch
No
Sold As
Pair
Pairs per Package
27
Leather Coverage Style
Leather Palm
Palm Style
Single Layer
Arc Flash PPE Category
0
Min. Temp.
20 Degrees F
Oil Resistant
No
Leather Glove Liner Type
Polyester Liner with HeatKeep(R) Insulation
Liner Style
Polyester Liner with HeatKeep(R) Insulation

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards EN 388, Glove Length 11 13/16 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material HeatKeep(R), Cuff Style Knit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.