Zoro Homepage
This item is Discontinued.
Ironclad Performance Wear Winter Leather Impact Gloves, M, Cut 5, PR G-EHVIP5-03-M

Winter Leather Impact Gloves, M, Cut 5, PR (Discontinued)

  • Mfr # G-EHVIP5-03-M
  • Zoro # G5572835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-EHVIP5-03-M
Zoro #
G5572835
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
12 in
Size- Alpha
M
Size- Numeric
8

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Hand Protection Style Glove, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Knit, Glove Insulation Material Polyfill, Insulated Yes, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Glove Back Color Orange/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.