Winter Leather Impact Gloves, S, PR
Mfr # G-EHVIP5-02-S
Zoro # G5572841
product price: $39.19
/prKey Features
Glove Size
S
Palm Material
Pigskin
Palm Construction
2-Layer
Standards
EN388 Cut 5, ASTM F2992
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-EHVIP5-02-S
Zoro #
G5572841
UPC #
-
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
12 in
Size- Numeric
7
Size- Alpha
S
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Hand Protection Style Glove, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Knit, Glove Insulation Material Polyfill, Insulated Yes, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Glove Back Color Orange/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.