Workcrew Glove Alternate Color, XL, PR, Xl, Black (Discontinued)
- Mfr # WCGA-05-XL
- Zoro # G1105680
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCGA-05-XL
Zoro #
G1105680
UPC #
696511812852
Country of Origin
China
Details
Item
Workcrew Glove Alternate Color,XL,PR
Color
Black
Palm Material
Synthetic Leather
Application
Professional Mechanics, Power Sports, Hand and Power Tool Use
Standards
EN 388:2003 3121; CE Rated
Cuff
Compression
Description
Workcrew Glove Alternate Color,XL,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.