Zoro Homepage

Cable Tie, 4 in L, White, Nylon, 18 lb Strength, 40 PK

  • Mfr # NL-3X100-40W

  • Zoro # G512839966


product price: $1.19
/pk 40, $0.03/ea
Sold in multiples of 40 for $47.60

Key Features

Cable Tie Style
Self Locking
Nominal Length
4 in
Material
Nylon
Tensile Strength
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL-3X100-40W
Zoro #
G512839966
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
4 in

Details

Item
Cable Tie
Cable Tie Style
Self Locking
Color
White
Material
Nylon
Tensile Strength
18 lb

Description

Tru-Guard 40 Pack 4 White Cable Tie Nylon 18 Lb Tensile Strength Self Locking Bagged.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.