Shop IRONCUBE WORKS
See all product information
Create Account
Cable Tie, 8 in L, Black, Nylon, 50 lb Strength, 15 PK
- Mfr # NL-5X200HT-15B
- Zoro # G512839959
product price:Â
$
1.39
/pk of 15, $0.09/ea
Sold in multiples of 40Â pks for
$55.60
Key Features
Cable Tie Style
Mountable
Nominal Length
8 in
Color
Black
Material
Nylon
Tensile Strength
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NL-5X200HT-15B
- Zoro #
- G512839959
- UPC #
- -
- Country of Origin
- China
- Item
- Cable Tie
- Cable Tie Style
- Mountable
- Color
- Black
- Material
- Nylon
- Tensile Strength
- 50 lb
Dimensions
- Nominal Length
- 8 in
Description
TRU-GUARD 15 Pack 8 Black mounting cable tie nylon 50lb tensile strength bagged.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.