Zoro Homepage

Cable Tie, 8 in L, Black, Nylon, 75 lb Strength, 15 PK

  • Mfr # NL-5X200-15B

  • Zoro # G912839962


product price: $1.45
/pk 15, $0.10/ea
Sold in multiples of 40 for $58.00

Key Features

Cable Tie Style
Self Locking
Nominal Length
8 in
Color
Black
Material
Nylon
Tensile Strength
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL-5X200-15B
Zoro #
G912839962
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
8 in

Details

Item
Cable Tie
Cable Tie Style
Self Locking
Color
Black
Material
Nylon
Tensile Strength
75 lb

Description

Tru-Guard 15 Pack 8 Black Cable Tie Nylon75 Lb Tensile Strength Self Locking Bagged.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.