Zoro Homepage

Cable Tie, 8 in L, White, Nylon, 50 lb Strength, 100 PK

  • Mfr # NL-5X200HT-100W

  • Zoro # G412839950


product price: $4.79
/pk 100, $0.05/ea
Sold in multiples of 10 for $47.90

Key Features

Cable Tie Style
Mountable
Nominal Length
8 in
Color
White
Material
Nylon
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL-5X200HT-100W
Zoro #
G412839950
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
8 in

Details

Item
Cable Tie
Cable Tie Style
Mountable
Color
White
Material
Nylon
Tensile Strength
50 lb

Description

TRU-GUARD 100 Pack 8 White mounting cable tie nylon 50lb tensile strength bagged.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.