Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-6902-1
Zoro #
G5199350
UPC #
885230082695
Country of Origin
Germany
Dimensions
Overall Length
39 3/8 in
Overall Height
1 in
Overall Width
1/2 in
Inside Width
1/32 in
Inside Height
3/4 in
Details
Bumper Guard Item
Surface Guard
Bumper Guard Shape
W Profile
Color
White
Bumper Guard Mounting Method
Self Adhesive
Bumper Guard Material
Polyurethane Foam
Temp. Range
-40 Degrees F to 212 Degrees F
Series
W
Item
Edge Guard
Description
Surface Guard, Bumper Guard Shape W Profile, Overall Length 39 3/8 in, Overall Width 1/2 in, Overall Height 1 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, White, Inside Height 3/4 in, Inside Width 1/32 in, Temp. Range -40 Degrees F to 212 Degrees F, Series W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.