Zoro Homepage

1320 ft. L 12.5 Ga. 2-point Galvanized Steel Barbed Wire

  • Mfr # 104034

  • Zoro # G515500023


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Length
11.4 in
Width
11.4 in
Depth
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104034
Zoro #
G515500023
UPC #
651082104034
Country of Origin
China

Dimensions

Length
11.4 in
Width
11.4 in
Depth
12.6 in

Description

Barb Size: 2-point *Brand Name: Ironridge *Distance between Barbs: 4 *Gauge: 12.5 *Wire Length: 1320 *Material: Galvanized Steel *Product Type: Barbed Wire *Rating: *Color: Gray *Sub Brand:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.