Ground Protection Mat, Heavy Duty, Diamond Tread Pattern, HDPE, 1/2in Thick, 4ftx8ft, Black, 100PK
- Mfr # ITGPM-100-BK-100
- Zoro # G522944902
product price:Â
$
31,056.99
/pk of 100, $310.57/ea
Key Features
Overall Length
96 in
Overall Width
48 in
Color
Black
Thickness
1/2 in
Material
HDPE (High-density polyethylene)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ITGPM-100-BK-100
- Zoro #
- G522944902
- UPC #
- 810155355609
- Country of Origin
- China
Dimensions
- Overall Length
- 96 in
- Overall Width
- 48 in
- Thickness
- 1/2 in
Details
- Item
- Heavy Duty Ground Protection Mat
- Color
- Black
- Material
- HDPE (High-density polyethylene)
- Features
- Capacity - 60 tons of weight, Withstands Pressure Value of 944 Tons / Sq Meter (10.76 Sq Feet)
Description
Ground Protection Mats are a must-have for construction, industrial, and event projects where preserving the ground and ensuring safety is a priority. These heavy-duty mats create a stable, reliable surface for vehicles, machinery, and foot traffic, helping to prevent ground damage, rutting, and erosion. Designed to enhance both efficiency and safety, they're ideal for use on construction sites, landscaping projects, and anywhere traction and surface protection are needed. By distributing weight evenly and shielding the terrain below, these mats protect sensitive surfaces, reduce cleanup time, and minimize environmental impact.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.