
Ground Protection Mat, Heavy Duty, Diamond Tread Pattern, HDPE, Black, 1PC, 2ft x 8ft
Mfr # ITGPM-102-BK
Zoro # G621695408
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
HDPE (High-density polyethylene)
Overall Length
96 in
Overall Width
24 in
Surface Design
Diamond Tread Pattern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ITGPM-102-BK
Zoro #
G621695408
UPC #
810155355586
Country of Origin
China
Dimensions
Overall Length
96 in
Overall Width
24 in
Details
Color
Black
Material
HDPE (High-density polyethylene)
Surface Design
Diamond Tread Pattern
Description
Ground Protection Mats are a must-have for construction, industrial, and event projects where preserving the ground and ensuring safety is a priority. These heavy-duty mats create a stable, reliable surface for vehicles, machinery, and foot traffic, helping to prevent ground damage, rutting, and erosion. Designed to enhance both efficiency and safety, theyre ideal for use on construction sites, landscaping projects, and anywhere traction and surface protection are needed. By distributing weight evenly and shielding the terrain below, these mats protect sensitive surfaces, reduce cleanup time, and minimize environmental impact.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.