Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Protection Mat, Heavy Duty, Diamond Tread Pattern, HDPE, Black, 1PC, 4FT x 8FT, 3/8IN Thick

  • Mfr # ITGPM-103-BK

  • Zoro # G122653594


product price: $289.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Thickness
3/8 in
Overall Length
96 in
Color
Black
Material
HDPE (High-density polyethylene)
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITGPM-103-BK
Zoro #
G122653594
UPC #
810203251525
Country of Origin
China

Dimensions

Thickness
3/8 in
Overall Length
96 in
Overall Width
48 in

Details

Item
Heavy Duty Ground Protection Mat
Color
Black
Material
HDPE (High-density polyethylene)

Description

Ground Protection Mats are a must-have for construction, industrial, and event projects where preserving the ground and ensuring safety is a priority. These heavy-duty mats create a stable, reliable surface for vehicles, machinery, and foot traffic, helping to prevent ground damage, rutting, and erosion. Designed to enhance both efficiency and safety, they’re ideal for use on construction sites, landscaping projects, and anywhere traction and surface protection are needed. By distributing weight evenly and shielding the terrain below, these mats protect sensitive surfaces, reduce cleanup time, and minimize environmental impact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.