Zoro Homepage

Ground Protection Mat, Heavy Duty, Diamond Tread Pattern, HDPE, Black, 1PC, 4ft x 8ft

  • Mfr # ITGPM-100-BK

  • Zoro # G021695404


product price: $283.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Black
Material
HDPE (High-density polyethylene)
Overall Width
48 in
Surface Design
Diamond Tread Pattern
Overall Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITGPM-100-BK
Zoro #
G021695404
UPC #
810155355609
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Length
96 in

Details

Color
Black
Material
HDPE (High-density polyethylene)
Surface Design
Diamond Tread Pattern

Description

Ground Protection Mats are a must-have for construction, industrial, and event projects where preserving the ground and ensuring safety is a priority. These heavy-duty mats create a stable, reliable surface for vehicles, machinery, and foot traffic, helping to prevent ground damage, rutting, and erosion. Designed to enhance both efficiency and safety, theyre ideal for use on construction sites, landscaping projects, and anywhere traction and surface protection are needed. By distributing weight evenly and shielding the terrain below, these mats protect sensitive surfaces, reduce cleanup time, and minimize environmental impact.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.