Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in Goatskin Leather Electrical Glove Protectors (Size 8)

  • Mfr # 4170-08

  • Zoro # G022914597


product price: $15.99
/pr
Sold in multiples of 12 for $191.88

Key Features

Color
White
Glove Size
8
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4170-08
Zoro #
G022914597
UPC #
607659417007
Country of Origin
India

Dimensions

Glove Size
8
Length
1 in

Details

Color
White
Item
Safety Gloves

Description

10-inch goatskin leather glove protectors with adjustable strap. Designed to protect electrical rubber gloves, providing mechanical protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.