
100 ft Premium Polyester Blend 3 Strand Vertical Lifeline
Mfr # 2979-100
Zoro # G322914488
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Length
1 in
Standards
ANSI Z359.1-2007
Color
White / Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2979-100
Zoro #
G322914488
UPC #
607659297920
Country of Origin
China
Dimensions
Length
1 in
Details
Standards
ANSI Z359.1-2007
Color
White / Blue
Item
Lifeline
Description
Premium polyester blend vertical lifeline with 100 ft long rope, Polyester blend reduces kinking and hockling. Plastic thimble and stitched termination at both ends for superior strength. Includes dual plated alloy steel snap hooks for anchorage connection. Constructred with 5/8 in low-stretch 3-strand twisted rope. Capacity Range: 130 lbs. - 310 lbs. Gate Strength: 3,600 lb. min. Static Strength: 5,000 lb. min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.