
11 in Adjustable Nylon Raptor X Safety Helmet Chin Strap Replacement
Mfr # 3962
Zoro # G922914482
product price: $14.99
/eaSold in multiples of 10 for $149.90
Key Features
Width
7.5 in
Height
0.75 in
Length
1 in
Color
Black
Size
OSFA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3962
Zoro #
G922914482
UPC #
607659396289
Country of Origin
China
Dimensions
Width
7.5 in
Height
0.75 in
Length
1 in
Size
OSFA
Details
Item
Straps
Color
Black
Description
11 in replacement chin strap accessory. For use with Ironwear Raptor X 3968 / 3969. Adjustable nylon straps. Reinforced plastic buckle. Helmet and suspension sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.