Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 in ANSI Class 0, Type 1 Electrical Insulating Rubber Gloves (Black, 9.5)

  • Mfr # 4770-B-09.5

  • Zoro # G122914589


product price: $88.15
/pr
Free Shipping & Returns

Key Features

Color
Black
Standards
ASTM D120
Max. Use Voltage (AC)
1,000 V
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4770-B-09.5
Zoro #
G122914589
UPC #
607659477032
Country of Origin
China

Dimensions

Glove Size
9.5
Length
1 in

Details

Color
Black
Standards
ASTM D120
Item
Safety Gloves
Max. Use Voltage (AC)
1,000 V

Description

Ideal for electrical contractors, plant maintenance, & utility work, our 11 in rubber insulated gloves offer flexibility and comfort for improved performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.