Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 in Class 00 Type 1 Flare Cuff Electrical Insulating Gloves (Black, 11)

  • Mfr # 4765-B-11

  • Zoro # G422914487


product price: $61.99
/pr
Sold in multiples of 3 for $185.97

Key Features

Length
1 in
Color
Black
Standards
ASTM D120
Max. Use Voltage (AC)
500 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4765-B-11
Zoro #
G422914487
UPC #
607659476561
Country of Origin
China

Dimensions

Length
1 in
Glove Size
11

Details

Color
Black
Item
Safety Gloves
Standards
ASTM D120
Max. Use Voltage (AC)
500 V

Description

Rated for a maximum use voltage of 500V AC, these black rubber insulating gloves meet ANSI/ASTM Class 00 standards. The flared cuff helps reduce hand fatigue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.