Shop IRONWEAR
See all product information
Create Account
11 in Class 00 Type 1 Flare Cuff Electrical Insulating Gloves (Black, 8)
- Mfr # 4765-B-8
- Zoro # G022914450
product price:Â
$
61.99
/pr
Sold in multiples of 3Â prs for
$185.97
Key Features
Color
Black
Max. Use Voltage (AC)
500V AC
Length
1 in
Standards
ASTM D120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4765-B-8
- Zoro #
- G022914450
- UPC #
- 607659476509
- Country of Origin
- China
Dimensions
- Glove Size
- 8
- Length
- 1 in
Details
- Item
- Safety Gloves
- Color
- Black
- Max. Use Voltage (AC)
- 500V AC
- Standards
- ASTM D120
Description
Rated for a maximum use voltage of 500V AC, these black rubber insulating gloves meet ANSI/ASTM Class 00 standards. The flared cuff helps reduce hand fatigue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.