
11 in Class 00 Type 1 Flare Cuff Electrical Insulating Gloves (Black, 8.5)
Mfr # 4765-B-8.5
Zoro # G022914481
product price: $61.99
/prSold in multiples of 3 for $185.97
Key Features
Length
1 in
Standards
ASTM D120
Max. Use Voltage (AC)
500 V
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4765-B-8.5
Zoro #
G022914481
UPC #
607659476516
Country of Origin
China
Dimensions
Length
1 in
Glove Size
8.5
Details
Standards
ASTM D120
Item
Safety Gloves
Max. Use Voltage (AC)
500 V
Color
Black
Description
Rated for a maximum use voltage of 500V AC, these black rubber insulating gloves meet ANSI/ASTM Class 00 standards. The flared cuff helps reduce hand fatigue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.