Shop IRONWEAR
See all product information
Create Account
12 in 11 mil nitrile Gloves, unlined with rolled cuff - Size 11
- Mfr # 4735-11
- Zoro # G222914533
product price:Â
$
3.99
/pr
Sold in multiples of 120Â prs for
$478.80
Key Features
Glove Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4735-11
- Zoro #
- G222914533
- UPC #
- 607659473546
- Country of Origin
- China
- Item
- Safety Gloves
- Color
- Yellow
Dimensions
- Glove Size
- 11
- Glove Length
- 1 in
Description
Protection against a broad range of solvents, animal fats, and other hazardous materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.